Shop All Sanitary Tube Fittings
Advance Fittings
1/2 in. BPE WELD END TEE T316L SF1
Mfr # TA7WWW-.5-PL-316L
Zoro # G909531824
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type TEE ATW
- Finish 20RA ID / 32 RA OD
- Basic Pipe Fitting Shape TEE
- Size 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # TA7WWW-.5-PL-316L
- Zoro # G909531824
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Size | 0.5 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | TEE ATW |
Finish | 20RA ID / 32 RA OD |
Basic Pipe Fitting Shape | TEE |
Description
STRAIGHT TEE ATW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit (154364)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 6 in. L Freezeless Draining Sillcock w-34HA VB (25CP-6)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Adapter 1 each (CBA3434BG1)
- BRADLEY Surface Mount Medicine Cabinet (9664-000000)
- ADVANCE FITTINGS 3 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-3-PM-316L)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- ZORO SELECT 1" Clamp T304 SS Roll-On Ferrule (EG14R1.0)
- Advance Fittings Sanitary Tube Fittings