Shop All Sanitary Tube Fittings
Advance Fittings
1 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF1
Mfr # A2CMP-1-PL-316L
Zoro # G509531804
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type 90 DEGREE CLAMP
- Size 1
- Basic Pipe Fitting Shape ELBOW
- Finish 20RA ID / 32 RA OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # A2CMP-1-PL-316L
- Zoro # G509531804
- Country of Origin Thailand
- Category Sanitary Tube Fittings
Dimensions
Size | 1 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | 90 DEGREE CLAMP |
Basic Pipe Fitting Shape | ELBOW |
Finish | 20RA ID / 32 RA OD |
Description
ELBOW 90 DEGREE CLAMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- PARKER 5/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK (169CA-5-2)
- DELTA Universal Showering Components: Adjustable Wall Mount For Hand Shower (U4010-PR-PK)
- PRIME-LINE Aluminum, Sliding Frameless Shower Door Roller Assembly (2-pack) (M 6145)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- STEEL & OBRIEN 3" x 3/4" BPE 180 Deg. Weld U-Bend w/Bottom Weld Outlet, 316SS SF4 (S2UBWWW-3X.75-PM-316)
- Advance Fittings Sanitary Tube Fittings