Shop All Sanitary Tube Fittings
Advance Fittings
1 in. BPE CLAMP END BY ATW FERRULE 1 3/4 LG T316L SF1
Mfr # TA14AM7-1-PL-316L
Zoro # G009531731
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type CLAMP ATW
- Size 1
- Finish 20RA ID / 32 RA OD
- Basic Pipe Fitting Shape FERRULE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # TA14AM7-1-PL-316L
- Zoro # G009531731
- Country of Origin Thailand
- Category Sanitary Tube Fittings
Dimensions
Size | 1 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | CLAMP ATW |
Finish | 20RA ID / 32 RA OD |
Basic Pipe Fitting Shape | FERRULE |
Description
FERRULE CLAMP ATW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4550050PL)
- ALFI BRAND ALFI brand ABSP20 Modern SS Shower Panel W/ 2 Body Sprays (ABSP20)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-3BN)
- OATEY 5 " Dia., Brass, Brass Finish, Grate: Round, Grate (80020)
- ADVANCE FITTINGS 3 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-3-PM-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-2-PL-316L)
- STEEL & OBRIEN 4" x 3" BPE Clamp End Ecc. Reducer, 5-1/8" Long 316SS SF1 (S32-14MP-4X3-PL-316)
- Advance Fittings Sanitary Tube Fittings