Shop All Sanitary Tube Fittings
Advance Fittings
1 1/2 in. BPE WELD END TEE T316L SF1
Mfr # TA7WWW-1.5-PL-316L
Zoro # G309531776
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type TEE ATW
- Size 1.5
- Basic Pipe Fitting Shape TEE
- Finish 20RA ID / 32 RA OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # TA7WWW-1.5-PL-316L
- Zoro # G309531776
- Country of Origin Thailand
- Category Sanitary Tube Fittings
Dimensions
Size | 1.5 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | TEE ATW |
Basic Pipe Fitting Shape | TEE |
Finish | 20RA ID / 32 RA OD |
Description
STRAIGHT TEE ATW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3063)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (509 1)
- OAKBROOK COLLECTION TOOTHBRUSH HOLDER WHT (297-100607OB)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14992)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-3-PM-316L)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-2-PL-316L)
- STEEL & OBRIEN 1-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-1.5-PL-316)
- Advance Fittings Tube Fittings