Shop All Sanitary Tube Fittings
Advance Fittings
1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4
Mfr # A2CMP-1.5-PM-316L
Zoro # G409531782
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type 90 DEGREE CLAMP
- Finish 15RA EP/ 32 RA OD
- Basic Pipe Fitting Shape ELBOW
- Size 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Fittings
- MFR # A2CMP-1.5-PM-316L
- Zoro # G409531782
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Size | 1.5 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | 90 DEGREE CLAMP |
Finish | 15RA EP/ 32 RA OD |
Basic Pipe Fitting Shape | ELBOW |
Description
ELBOW 90 DEGREE CLAMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 3in. dia, 36 in. L (48PL-CA11-0360-11C-11C)
- SMITH-COOPER 1/2" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011280)
- FLUIDMASTER Tank Lever, Metal, White, Universal Fit (640G)
- MOEN Service Kit (40913)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-2-PL-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- ADVANCE FITTINGS MINI 1/4 in.-3/4 in. BPE CLAMP SOLID END CAP T316L SF4 (A16AMP-MINI-PM-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.0)
- Advance Fittings Tube Fittings