Shop All Masonry Tools
Advance Equipment
Advance Equipment Manufacturing 242949 90 deg Outside Corner Trowel
Mfr # 242949
Zoro # G304145893
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Equipment
- MFR # 242949
- Zoro # G304145893
- UPC # 99922352151
- Country of Origin United States
- Category Masonry Tools
Description
Features
- Blade is made with full hard stainless steel
- Naturally rust resistant
- Signature cool grip II round handle has soft overlay molded to smaller polypropylene handle
- Handle is attached to square-plated shaft is spot welded to the blade
- Handle surface reduces hand moisture to improve grip, better ergonomics & less hand fatigue
- Angle: 90 deg
- Blade Size: 4" x 2-1/2"
- Country of Origin: USA
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3113)
- COILHOSE PNEUMATICS Ready Blast Blow Gun Kit - Display (CO RB-KIT)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- PROTO 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J7417M)
- ADVANCE EQUIPMENT Advance Equipment Manufacturing 242892 90 deg Inside Corner Trowel (242892)
- KRAFT TOOL Pool Trowel, Pro-Form, 6" Shank, 14x4" (CF277BPF)
- MARSHALLTOWN Masons Line, Nylon, 500 ft, Yellow/Black (ML613)
- MIGHTY WEDGE Household Hard Wedges , 3PK (MWH-C363)
- MARSHALLTOWN Marshalltown 6945950 7 x 3 In. Pointing Trowel (6945950)
- KRAFT TOOL Brick Trowel, Margin, 2 x 5 in, Steel (RO58-5L)
- KRAFT TOOL Inside Step Tool w/ProF, 8" x 4" 1/2"R (CF177PF)
- Advance Equipment Concrete & Masonry Tools