Advance Equipment

Advance Equipment 262986 12 in. Mud Pan & Tape Holder; Aluminium


product price: $53.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Aluminum, Mud Pan and Tape Holder, Hook To Belt Where You Can Easily Scoop Mud From The Pan and Stay Hands Free To Work, Hook Below The Belt Will Hold A Roll Of Tape.

Specifications
  • Size: 12"
  • Material: Aluminium
  • Country of Origin: United States
  • Weight: 5.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.