Shop All Masonry Tools
Advance Equipment
Advance Equipment 262982 24 in. Knock Down Knife
Mfr # 262982
Zoro # G004146046
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Equipment
- MFR # 262982
- Zoro # G004146046
- UPC # 99922357248
- Country of Origin United States
- Category Masonry Tools
Description
24 inch, Knock Down Knife, Flexible and Durable Clear Polycarbonate, 1, 2 inch Radius Corners For A Seamless Application, Ideal For Drywall, EIFS, Acoustical Work and A Variety Of Textures, 6 inch Plastic Handle With Broom Threaded End For An Extension Pole.
Specifications- Size: 24"
- Plastic Handle Size: 6"
- Material: Plastic
- Country of Origin: United States
- Weight: 8.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Black Leather 5 Pockets, 0258-13 (0258-13)
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL52)
- STEELMAN 6-Inch Swivel Base Bench and Workshop Vise with Built-In Anvil (42462)
- NITTO KOHKI JEX -20 Jet Chisel Low Vibratn Nitto (JEX -20)
- ADVANCE EQUIPMENT Advance Equipment Manufacturing 242892 90 deg Inside Corner Trowel (242892)
- ADVANCE EQUIPMENT Advance Equipment Manufacturing 242949 90 deg Outside Corner Trowel (242949)
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF099PF)
- KRAFT TOOL Replacement Handle, Wood, Ferrule/Hook, 60" (CC902-02)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 6" 1/2"R (CF244PF)
- BON TOOL Bon 22-809 Fiberglass Handle With Grip 48" For Tampers (22-809)
- Advance Equipment Concrete & Masonry Tools