Shop All Masonry Tools
Advance Equipment
Advance Equipment 262981 18 in. Knock Down Knife
Mfr # 262981
Zoro # G904146108
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Equipment
- MFR # 262981
- Zoro # G904146108
- UPC # 99922357187
- Country of Origin United States
- Category Masonry Tools
Description
18 inch, Knock Down Knife, Flexible and Durable Clear Polycarbonate, 1, 2 inch Radius Corners For A Seamless Application, Ideal For Drywall, EIFS, Acoustical Work and A Variety Of Textures, 6 inch Plastic Handle With Broom Threaded End For An Extension Pole.
Specifications- Size: 18"
- Plastic Handle Size: 6"
- Material: Plastic
- Country of Origin: United States
- Weight: 6.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #40 (954CO5-40)
- WIHA Screwdriver #1 Hex with Hex Bolster (53405)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54321)
- ADVANCE EQUIPMENT Advance Equipment Manufacturing 242892 90 deg Inside Corner Trowel (242892)
- ADVANCE EQUIPMENT Advance Equipment Manufacturing 242949 90 deg Outside Corner Trowel (242949)
- KRAFT TOOL Masons Chisel, 2-1/4 (BL424)
- BON TOOL Bon 84-735 Cold Chisel 3/4" X 12" (84-735)
- KRAFT TOOL Bullnose Outside Corner Tool w/Wood H (DW451)
- BON TOOL Bon 14-885 Canopy Top (14-885)
- KRAFT TOOL Pool Trowel, CS, 11-5/8" Shank, 14x4" (CF446PF)
- Advance Equipment Masonry Tools