Shop All Electronic Ballasts
Advance
Electronic HID Ballast
Mfr # IMH50GLFM
Zoro # G600829848
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/277VAC
- Ballast Start Type Pulse
- Ballast Type Electronic
- Input Watts 56W
- Figure Number G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IMH50GLFM
- Zoro # G600829848
- UPC # 781087095652
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Height | 1 3/16 in |
Width | 3 in |
Length | 3 51/64 in |
Details
Item | Electronic HID Ballast |
Input Voltage | 120/277VAC |
Ballast Start Type | Pulse |
Ballast Type | Electronic |
Input Watts | 56W |
Figure Number | G |
Ballast Bulb Type | Metal Halide |
Brand and Series | Advance, e-Vision |
Standards | CSA Certificate, RoHS Compliant, UL Listed |
Operating Amps @ 120V | 0.48 A |
Number of Bulbs Supported | 1 |
Housing Material | Metal |
Includes | Side Exit Leads and Mounting Feet |
Ballast Factor | 0.9 |
Max. Bulb Watts | 50 W |
ANSI Code | C193, M110 |
Operating Amps @ 277V | 0.22 A |
Description
Advance, e-Vision, Electronic, Electronic HID Ballast, Ballast Start Type Pulse, ANSI Code C193, M110, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 50 W, Input Voltage 120/277VAC, Input Watts 56W, Ballast Factor 0.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B295Srunvhp (B295SRUNVHP)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 4K, Opaque (ASD-LVP4N3140MHE)
- ILC Replacement for Grainger 6s6-120v replacement light bulb lamp, 10PK (6S6-120V GRAINGER)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (IOP-3PSP32-SC)
- ADVANCE PHILIPS ADVANCE 348 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-1040-14-E)
- ADVANCE PHILIPS ADVANCE 59 Watts, 2 Lamps, Electronic Ballast (ICN-2M32-MC)
- ADVANCE PHILIPS ADVANCE 38 to 39 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-HL-N)
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- ADVANCE 234 to 240 Watts, 3 or 4 Lamps, Electronic Ballast (ICN-4S54-90C-2LS-G)
- GE LAMPS Ballast, 400w MH M59 or H33 5-Tap (GEM-400ML5AA-4-5)
- Advance Electronic Ballasts