Shop All CFL Ballasts
Advance
Electronic Ballast, CFL Lamps, 120/277V
Mfr # ICN-2TTP40-SC
Zoro # G0806154
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type T5
- Ballast Max. Lamp Watts 40
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # ICN-2TTP40-SC
- Zoro # G0806154
- UPC # 781087065341
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Length | 9 1/2 in |
Height | 1 3/16 in |
Width | 1 11/16 in |
Dimension Reference | A16 |
Description
Centium, Electronic, CFL Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 40 W, Compact Fluorescent Ballast Bulb Type, 4-Pin (2g11), (PL-L) Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, 0 Degrees F Min. Starting Temp., 158 Degrees F Max. Operating Temp., Thermal Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP 25W-PR-CL-12V-E14 (25W-PR-CL-12V-E14 LIGHT BULB / LAMP)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Mounting Bracket (500897)
- GE LAMPS GE LIGHTING 1000W, E25 High Pressure Sodium HID Light Bulb (LU1000/ECO)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 050200AR (05-0200A-R)
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-3S32-SC)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-3TTP40-SC)
- ADVANCE Ballast Fluor Mag Preht T8/T12 (LC1420CI)
- ADVANCE CFL Ballast, Electronic, 29W, 120/277V (ICF-2S13-H1-LD-K)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-2S40-N (ICN-2S40-N)
- Advance CFL Ballasts