Shop All HID Capacitors
This Product is Discontinued
Advance
Dry-Film HID Capacitor, 35 uF, 240V, Round (Discontinued)
Mfr # 7C350P24RA
Zoro # G0973621
This Product is Discontinued
Key Features
- MFD Rating 35
- Capacitor Voltage 240VAC
- For Use With 250W HPS CWA
- Diameter 1 5/8 in
- Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 7C350P24RA
- Zoro # G0973621
- UPC # 781087094822
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 5/8 in |
Height | 3 3/4 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 35 |
Capacitor Voltage | 240VAC |
For Use With | 250W HPS CWA |
Capacitor Lamp Type | High-Pressure Sodium, Metal Halide |
Standards | CSA, UL |
Temp. Range | 105 Degrees C |
Shape | Round |
Includes | Appropriate Leads and/or Resistors Where Required |
Item | Dry-Film HID Capacitor |
Voltage | 240V AC |
Description
Dry-Film HID Capacitor, 35 MFD Rating, 240V AC, 1 5/8 in Diameter, 3 3/4 in Height, For Use With 250W HPS CWA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.