Shop All HID Capacitors
Advance
Dry-Film HID Capacitor, 24 uF, 400V, Round
Mfr # 7C240P40R
Zoro # G2506524
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 24
- Capacitor Voltage 400VAC
- For Use With 400W MH CWA
- Diameter 1 3/4 in
- Height 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 7C240P40R
- Zoro # G2506524
- UPC # 781087094600
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 4 13/16 in |
Length | 4 13/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 24 |
Capacitor Voltage | 400VAC |
For Use With | 400W MH CWA |
Capacitor Lamp Type | Metal Halide |
Standards | CSA, UL Recognized |
Temp. Range | 105 Degrees C |
Item | Dry-Film HID Capacitor |
Shape | Round |
Includes | Appropriate Leads and/or Resistors where required |
Terminals | Wire Leads |
Brand and Series | Advance |
Max. Case Temp. | 221 Degrees F |
Voltage | 400V AC |
Description
Advance, Dry-Film HID Capacitor, Metal Halide Bulb Type, 24 MFD Rating, 400V AC, 1 3/4 in Diameter, 4 13/16 in Height, 4 13/16 in Length, For Use With 400W MH CWA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Led54wpt50kmog-g7 replacement light bulb lamp (LED54WPT50KMOG-G7 EIKO)
- WESTGATE LOHB-2FT-50W-50KMINI CUTOFF WALLPACK (LOHB-2FT-50W-50K)
- TAYMAC Lampholder Kit, Incandescent, 150W (5625-1)
- LUMAPRO Sensor, Motion, 500 W (4VW95)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- ADVANCE Dry-Film HID Capacitor, 15 uF, 400V, Round (7C150P40R)
- ADVANCE Dry-Film HID Capacitor, 8 uF, 300V, Round (7C080L30RA)
- ADVANCE Dry-Film HID Capacitor, 17.5uF, 300V, Round (7C175M30RA)
- ADVANCE Dry-Film HID Capacitor, 14 uF, 120V, Round (7C140L12RA)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-100)
- LUMAPRO Dry-Film HID Capacitor, 22.5uF, 300V, Round (30UK19)
- Advance HID Capacitors