Shop All HID Capacitors
Advance
Dry-Film HID Capacitor, 17.5uF, 300V, Round
Mfr # 7C175M30RA
Zoro # G1967533
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 17.5
- Capacitor Voltage 300VAC
- For Use With 90W LPS HX-HPF, 100W MH HX-HP, 150W HPS HX-HPF
- Diameter 1 5/8 in
- Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 7C175M30RA
- Zoro # G1967533
- UPC # 781087067758
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 5/8 in |
Height | 3 3/4 in |
Length | 3 3/4 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 17.5 |
Capacitor Voltage | 300VAC |
For Use With | 90W LPS HX-HPF, 100W MH HX-HP, 150W HPS HX-HPF |
Capacitor Lamp Type | High-Pressure Sodium, Low-Pressure Sodium, Metal Halide |
Temp. Range | 105 Degrees C |
Includes | Appropriate Leads and/or Resistors where required |
Item | Dry-Film HID Capacitor |
Standards | CSA, UL Recognized |
Shape | Round |
Terminals | Wire Leads |
Brand and Series | Advance |
Voltage | 300V AC |
Max. Case Temp. | 221 Degrees F |
Description
Advance, Dry-Film HID Capacitor, High Pressure Sodium, Low Pressure Sodium, Metal Halide Bulb Type, 17.5 MFD Rating, 300V AC, 1 5/8 in Diameter, 3 3/4 in Height, 3 3/4 in Length, For Use With 90W LPS HX-HPF, 100W MH HX-HP, 150W HPS HX-HPF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Filter Cartridge (333-367)
- ILC Replacement for Eiko 16120x replacement light bulb lamp, 10PK (16120X EIKO)
- NEBO Rechargeable 50 Lumen Cap Light with Wave Activation (NEB-HLP-0004)
- ILC Replacement For OSRAM SYLVANIA H44GS100MDSK (H44GS-100/MDSK)
- ADVANCE Dry-Film HID Capacitor, 10 uF, 400V, Round (7C100M40R)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-100)
- ADVANCE Dry-Film HID Capacitor, 15 uF, 400V, Round (7C150P40R)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- ADVANCE Dry-Film HID Capacitor, 14 uF, 120V, Round (7C140L12RA)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-000)
- ADVANCE Dry-Film HID Capacitor, 24 uF, 400V, Round (7C240P40R)
- Advance HID Capacitors