Shop All HID Capacitors
Advance
Dry-Film HID Capacitor, 14 uF, 120V, Round
Mfr # 7C140L12RA
Zoro # G1186141
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 14
- Capacitor Voltage 120VAC
- For Use With 35W HPS R-HPF
- Diameter 1 1/4 in
- Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # 7C140L12RA
- Zoro # G1186141
- UPC # 781087067697
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 1/4 in |
Height | 2 1/4 in |
Length | 2 1/4 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 14 |
Capacitor Voltage | 120VAC |
For Use With | 35W HPS R-HPF |
Capacitor Lamp Type | High-Pressure Sodium |
Item | Dry-Film HID Capacitor |
Shape | Round |
Temp. Range | 105 Degrees C |
Includes | Appropriate Leads and/or Resistors where required |
Standards | CSA, UL Recognized |
Terminals | Wire Leads |
Brand and Series | Advance |
Voltage | 120V AC |
Max. Case Temp. | 221 Degrees F |
Description
Advance, Dry-Film HID Capacitor, High Pressure Sodium Bulb Type, 14 MFD Rating, 120V AC, 1 1/4 in Diameter, 2 1/4 in Height, 2 1/4 in Length, For Use With 35W HPS R-HPF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 15W, T7 Incandescent Light Bulb (15T7C)
- JUNO LIGHTING Round LED Downlight 4in., Switchable 27K (WF4 SWW5 90CRI MB M6)
- HALO Smd4 Led (SMD4RTRMSN)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, F30T12/D/Ho (F30T12/D/HO)
- ADVANCE Dry-Film HID Capacitor, 10 uF, 400V, Round (7C100M40R)
- ADVANCE Dry-Film HID Capacitor, 17.5uF, 300V, Round (7C175M30RA)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-100)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-000)
- ADVANCE Dry-Film HID Capacitor, 8 uF, 300V, Round (7C080L30RA)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- Advance HID Capacitors