Shop All HID Capacitors
Advance
Dry-Film HID Capacitor, 10 uF, 400V, Round
Mfr # 7C100M40R
Zoro # G2715456
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 10
- Capacitor Voltage 400VAC
- For Use With 175W MH CWA
- Diameter 1 3/8 in
- Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # 7C100M40R
- Zoro # G2715456
- UPC # 781087093863
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/8 in |
Height | 3 3/4 in |
Length | 3 3/4 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 10 |
Capacitor Voltage | 400VAC |
For Use With | 175W MH CWA |
Capacitor Lamp Type | Metal Halide |
Temp. Range | 105 Degrees C |
Shape | Round |
Standards | CSA, UL Recognized |
Item | Dry-Film HID Capacitor |
Includes | Appropriate Leads and/or Resistors where required |
Terminals | Wire Leads |
Max. Case Temp. | 221 Degrees F |
Brand and Series | Advance |
Voltage | 400V AC |
Description
Advance, Dry-Film HID Capacitor, Metal Halide Bulb Type, 10 MFD Rating, 400V AC, 1 3/8 in Diameter, 3 3/4 in Height, 3 3/4 in Length, For Use With 175W MH CWA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY 6V/4D Krypton Flashlight Bulb 2.2 V Bayonet Base (41-1663)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- TRACERLINE Tracerline HBF-TPOPUV Optimax UV Leak Detection Flashlight (HBF-TPOPUV)
- ILC Replacement for Damar F13tt/827/gx23 replacement light bulb lamp (F13TT/827/GX23 DAMAR)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- ADVANCE Dry-Film HID Capacitor, 14 uF, 120V, Round (7C140L12RA)
- ADVANCE Dry-Film HID Capacitor, 24 uF, 400V, Round (7C240P40R)
- ADVANCE Dry-Film HID Capacitor, 26 uF, 330V, Round (7C260P33R)
- ADVANCE Dry-Film HID Capacitor, 15 uF, 400V, Round (7C150P40R)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-100)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 300V, Round (30UK12)
- Advance HID Capacitors