Shop All Dimming Ballasts
Advance
Dimming Ballast, Mark 7, T8,120/277V, 94W
Mfr # IZT-3PSP32-SC
Zoro # G8600812
original price:
$146.77
27% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Starting Temp. 50 Degrees F
- Power Factor 0.99
- Ballast Type Electronic
- Number of F40T12 U-Bend Lamps 0
- Number of F17T8 Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # IZT-3PSP32-SC
- Zoro # G8600812
- UPC # 781087135396
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Length | 9 1/2 in |
Height | 1 3/16 in |
Width | 1 11/16 in |
Description
Mark 7(R) 0-10V, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 3 Percent, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST USB Rechargable Light Clip (HV12)
- METALUX Bc 2 Lmp, 2' Wl Brck, Eltrnc Bal, T8 (BC-217-UNV-EB81-U)
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-95-SC-SD)
- ADVANCE Dimming Ballast, Bulb T5HO, 120 to 277V (ICN2S54N35I)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- ADVANCE Dimming Ballast, Bulb T8,120 to 277V (IZT4PSP32G35M)
- ILC Replacement For LUTRON EC5T539JUNV1 (EC5T539JUNV1)
- ILC Replacement For LUTRON EC5T524JUNV2 (EC5T524JUNV2)
- Advance Dimming Ballasts