Shop All CFL Ballasts
Advance
Dimming Ballast, Electronic, 120VLamp
Mfr # REZ-2S32-SC
Zoro # G0278022
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type T8
- Ballast Max. Lamp Watts 32
- Ballast Voltage 120
- Ballast Max. Number of Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # REZ-2S32-SC
- Zoro # G0278022
- UPC # 781087109892
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Height | 1 3/16 in |
Length | 9 1/2 in |
Width | 1 3/4 in |
Description
Mark 10(R) Powerline, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120V AC, Number of Bulbs Supported 2, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 5 Percent, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LF4-12CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-12CW-TR)
- COAST PRODUCTS HP4 High Performance Penlight (19276)
- ILC Replacement for Duralamp Gr10q/4pin/16w/35k replacement light bulb lamp (GR10Q/4PIN/16W/35K DURALAMP)
- FEIT ELECTRIC 3908167 11W S14 Incandescent Bulb; 40 Lumens - Soft White, 4PK (3908167)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- ADVANCE CFL Ballast, Electronic, 93W, 120/277V (ICF-2S42-M2-LD-K)
- ADVANCE Fluorescent T5 Ballast 6PK (ICN4S54-90-C-LSG)
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-2TTP40-SC)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M4-In-T8-A-120 (M4-IN-T8-A-120)
- Advance CFL Ballasts