Shop All CFL Ballasts
This Product is Discontinued
Advance
Dimming Ballast, Elctrnc, 277V, 48 In Lamp (Discontinued)
Mfr # VEZ-132-SC
Zoro # G0985117
This Product is Discontinued
Key Features
- Ballast Type Electronic
- Ballast Lamp Type T8
- Ballast Max. Lamp Watts 32
- Ballast Voltage 277
- Ballast Max. Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # VEZ-132-SC
- Zoro # G0985117
- UPC # 781087109793
- Country of Origin Unknown
- Category CFL Ballasts
Dimensions
Width | 1 3/4 in |
Length | 9 1/2 in |
Height | 1 3/16 in |
Description
Mark 10(R) Powerline, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 5 Percent, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.