Shop All Dimming Ballasts
Advance
Dimming Ballast, Bulb T8,120 to 277V
Mfr # IZT4PSP32G35M
Zoro # G206018813
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Rating A
- Length 16.70 in
- Width 1.70 in
- Number of F32T8 Lamps 4
- Ballast Max. Number of Lamps 4 piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # IZT4PSP32G35M
- Zoro # G206018813
- UPC # 781087130759
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Length | 16.70 in |
Width | 1.70 in |
Height | 1.18 in |
Housing Dimensions | 16.7 in x 1.7 in x 1.18 in |
Wire Striplength | 0.375 mm |
Description
Electronic, Electronic Dimming Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 4, Ballast Bulb Type T8, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED 29W 120-177V A23 Omni 5000K Day-Light E26 Med Bs, 6PK (5171020)
- ILC Replacement for Eiko Drb/drc replacement light bulb lamp (DRB/DRC EIKO)
- HAPPYLIGHT Soft White LED Bulb 100W Equivalence A21 E26 Medium Filament 2PK-Clear-2.4in. Dia. x 4.2in. Length (HA2742353)
- WESTINGHOUSE Bulb 25T8Dc (03717)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-95-SC-SD)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 94W (IZT-3PSP32-SC)
- ADVANCE Dimming Ballast, Bulb T5HO, 120 to 277V (ICN2S54N35I)
- ILC Replacement For LUTRON EC3DT442KU1S (EC3DT442KU1S)
- ILC Replacement For LUTRON EC5T832GUNV317L (EC5T832GUNV317L)
- Advance Dimming Ballasts