Shop All Magnetic Motor Starters
Advance Controls
NEMA 4 Combination Motor Starter: 1HP @230VAC
Mfr # ACI-C4-01H-230V-XX
Zoro # G3163294
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Controls
- MFR # ACI-C4-01H-230V-XX
- Zoro # G3163294
- Country of Origin United States
- Category Magnetic Motor Starters
Description
NEMA 4 watertight metallic enclosure with combination motor starter (Contactor/UL508 Manual Motor Protector). Customer may choose START/STOP pushbutton or HAND OFF AUTO switch for no extra charge. RUN pilot light included with each assembly. 120V starter coil. No control transformer is included with this assembly. Separate 120VAC control voltage is required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2K0901F7)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Screw On (HW-J121206SC)
- SIMPSON STRONG-TIE ZMAX 5.5 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABU44Z)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SAO12V06)
- SQUARE D Non-Reversing Starter Size 5, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SGO1V02H30S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V01S)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (8536SBO2V03H30)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (AN19DN0B5E020)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SDO1V06)
- EATON Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN05A8AAA-R63/AL30)
- Advance Controls Magnetic Motor Starters