Advance Components

Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish


product price: $7.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Size 1/4"-20
  • Nut Shape Square
  • Minimum Panel Thickness 0.125 in
  • Maximum Panel Thickness 0.156 in
  • Nut Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1/4"-20
Overall Length 0.53 in
Overall Width 7/16 in
For Hole Diameter 0.25 in
Maximum Square Hole Size 0.38 in
Hex Width 7/16 in
Dimensional Standards ASME B18.18-2017
Minimum Square Hole Size 0.375 in

Description

Cage Nut, Nut Shape Square, Nut Finish -3B ZINC ELECTROPLATE, Minimum Panel Thickness 0.125 in, Maximum Panel Thickness 0.156 in, Overall Width 0.54 in, Overall Length 0.53 in, System of Measurement Inch, Thread Size 1/4-20, Cage Finish -3B ZINC ELECTROPLATE, Cage Material STEEL, Clip-On Style Square, Color Silver, Dimensional Standards ASME B18.18-2017, Enclosure Type Enclosed Nut, For Hole Diameter 0.25 in, For Use in Systems Rack-Mounted Electronic Equipment, Hex Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.