Shop All CFL Ballasts
This Product is Discontinued
Advance
CFL Ballast, Magnetic, 26W, 120V (Discontinued)
Mfr # H-1Q26-TP-W
Zoro # G2925343
This Product is Discontinued
Key Features
- Ballast Type Magnetic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 28
- Ballast Voltage 120
- Ballast Max. Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # H-1Q26-TP-W
- Zoro # G2925343
- UPC # 781087068298
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Length | 6 1/2 in |
Width | 2 3/8 in |
Height | 1 1/2 in |
Dimension Reference | A15 |
Description
Advance, Magnetic, CFL Ballast, Ballast Start Type Preheat, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 28 W, Compact Fluorescent Ballast Bulb Type, 2-Pin (G24d), (PL-C) Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, 50 Degrees F Min. Starting Temp., 158 Degrees F Max. Operating Temp., Thermal Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.