Shop All CFL Ballasts
This Product is Discontinued
Advance
CFL Ballast, Magnetic, 13W, 120V (Discontinued)
Mfr # LC-13-TP
Zoro # G1083126
This Product is Discontinued
Key Features
- Ballast Type Magnetic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 26
- Ballast Voltage 120
- Ballast Max. Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LC-13-TP
- Zoro # G1083126
- UPC # 781087048184
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Dimension Reference | G8 |
Width | 1 13/16 in |
Length | 3 3/16 in |
Height | 1 5/16 in |
Description
Advance, Magnetic, CFL Ballast, Ballast Start Type Preheat, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 26 W, Compact Fluorescent Ballast Bulb Type, 2-Pin Bulb Base Type, Dimming No, 32 Degrees F Min. Starting Temp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.