Shop All CFL Ballasts
Advance
CFL Ballast, Electronic Dimming, 8W, 120V
Mfr # REZ-1T42-M2-LD-K
Zoro # G0531657
Free Shipping & Returns
Not eligible for select promotions
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 42
- Ballast Voltage 120
- Ballast Max. Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # REZ-1T42-M2-LD-K
- Zoro # G0531657
- UPC # 781087114537
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Width | 3 in |
Height | 1 5/16 in |
Dimension Reference | G15 |
Length | 4 9/16 in |
Description
Mark 10(R) Powerline, Electronic, CFL Ballast, Ballast Start Type Programmed, Input Voltage 120V, Number of Bulbs Supported 1, Max. Bulb Watts 49 W, Compact Fluorescent, T4 Ballast Bulb Type, 4-Pin (GX24q), (G24q), (PL-C), (PL-T) Bulb Base Type, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Range 100 Percent to 5 Percent, 50 Degrees F Min. Starting Temp., 158 Degrees F Max. Operating Temp., Thermal Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- ILC Replacement for Robertson Psa254t5mv/a (PSA254T5MV/A ROBERTSON)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L M12)
- SYLVANIA LEDMD4R/2A/800ST/9SC3 (61404)
- ADVANCE Ballast Fluor Mag Preht T8/T12 (LC1420CI)
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- ADVANCE Cfl Ballast 12PK (ICF-2S13-H1-LDK)
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- ILC Replacement for GE General Electric G.E Ge232max-n/ultra (GE232MAX-N/ULTRA GE GENERAL ELECTRIC G.E)
- Advance CFL Ballasts