Shop All CFL Ballasts
Advance
CFL Ballast, Electronic Dimming, 120V
Mfr # REZ-2Q26-M2-LD-K
Zoro # G2286277
Not eligible for select promotions
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 26
- Ballast Voltage 120
- Ballast Max. Number of Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # REZ-2Q26-M2-LD-K
- Zoro # G2286277
- UPC # 781087114445
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Length | 4 9/16 in |
Width | 3 in |
Dimension Reference | G15 |
Height | 1 5/16 in |
Description
Mark 10(R) Powerline, Electronic, CFL Ballast, Ballast Start Type Programmed, Input Voltage 120V, Number of Bulbs Supported 1, 2, Max. Bulb Watts 58 W, Compact Fluorescent, T4 Ballast Bulb Type, 4-Pin (GX24q), (G24q), (PL-C), (PL-T) Bulb Base Type, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Range 100 Percent to 5 Percent, 50 Degrees F Min. Starting Temp., 158 Degrees F Max. Operating Temp., Thermal Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric E12 E12 Candelabra LED Dusk to Dawn Bulb Daylight 60 Watt Equivalence (A800C950CADDLED)
- ILC Replacement For EIKO LLH5DX50KU (LLH-5DX-50K-U)
- UNGER Broken Bulb Remover (BEBE0)
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- ADVANCE Dimming Ballast, Electronic, 277VLamp (VEZ-3S32-SC)
- ADVANCE Centium Fluorescent 120-277V-AC Ballast (ICN2S8635I)
- ADVANCE Fluorescent T5 Ballast 6PK (ICN4S54-90-C-LSG)
- ADVANCE Dimming Ballast, Electronic, 120 to 277V (IZT-2S28-D)
- ADVANCE Fluorescent T5 Ballast 18PK (ICN2S54/T35)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN4P32N)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 806-Slh-Tc-P (806-SLH-TC-P)
- Advance CFL Ballasts