Shop All CFL Ballasts
Advance
CFL Ballast, Electronic, 93W, 120/277V
Mfr # ICF-2S42-M2-LD-K
Zoro # G2382317
product price: $38.05
/ea
$38.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 70
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # ICF-2S42-M2-LD-K
- Zoro # G2382317
- UPC # 781087102947
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Height | 1 in |
Dimension Reference | A39 |
Width | 2 7/16 in |
Length | 4 1/4 in |
Description
SmartMate(R), Electronic, CFL Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 70 W, Compact Fluorescent Ballast Bulb Type, 4-Pin (GX24q), (PL-T) Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, 0 Degrees F Min. Starting Temp., 158 Degrees F Max. Operating Temp., Thermal Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- ILC Replacement for Osram Sylvania 54753 replacement light bulb lamp (54753 OSRAM SYLVANIA)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 4100K, Med Bi, PK30 (46546S)
- ILC Replacement for Sanuvox Lmphgs600 replacement light bulb lamp (LMPHGS600 SANUVOX)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-3S32-SC)
- ADVANCE Ballast Fluor Mag Preht T8/T12 (LC1420CI)
- ADVANCE Cfl Ballast 12PK (ICF-2S26-H1-LDK)
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32LWN35I)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-3TTP40-SC)
- ILC Replacement for GE General Electric G.E Ge454mvps90-e (GE454MVPS90-E GE GENERAL ELECTRIC G.E)
- Advance CFL Ballasts