Shop All CFL Ballasts
Advance
Cfl Ballast 12PK
Mfr # ICF-2S26-H1-LDK
Zoro # G605395126
product price: $420.99
/pk 12, $35.08/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Max. Lamp Watts 26 Watt/42 Watt
- Ballast Voltage 120-277V
- Ballast Max. Number of Lamps (2) Lamps
- Ratings and Certifications CSA/Indoor/UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # ICF-2S26-H1-LDK
- Zoro # G605395126
- UPC # 781087117781
- Country of Origin Mexico
- Category CFL Ballasts
Details
Ballast Item | CFL Ballast |
Ballast Max. Lamp Watts | 26 Watt/42 Watt |
Ballast Voltage | 120-277V |
Ballast Max. Number of Lamps | (2) Lamps |
Ratings and Certifications | CSA/Indoor/UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- ILC Replacement for Aquafine 3050 replacement light bulb lamp (3050 AQUAFINE)
- ILC Replacement for Eiko 90par38/h/nsp-120v replacement light bulb lamp (90PAR38/H/NSP-120V EIKO)
- GE Compact Fluorescent 10Pk (F13DBX/827/ECO/4P)
- ADVANCE Dimming Ballast, Electronic, 120 to 277V (IZT-2S28-D)
- ADVANCE CFL Ballast, Electronic, 18W, 120/277V (ICF-2S18-H1-LD-K)
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-2S32-SC)
- ADVANCE Ballast Fluor Mag Preht T8/T12 (LC1420CI)
- ADVANCE CFL Ballast, Electronic Dimming, 120V (REZ-2Q26-M2-LD-K)
- Advance CFL Ballasts