Shop All CFL Ballasts
Advance
Centium Fluorescent 120-277V-AC Ballast
Mfr # ICN2S8635I
Zoro # G105979505
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic Fluorescent
- Ballast Voltage 120-277 V
- Ballast Max. Number of Lamps 1/2 piece
- Dimming Range 11.75" x 2.88" x 1.78"
- Sound Rating A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # ICN2S8635I
- Zoro # G105979505
- Country of Origin Unknown
- Category CFL Ballasts
Dimensions
Height | 1.78 in |
Wire Striplength | 0.5 mm; 0.375 mm |
Details
Ballast Item | ELE BALLAST (2) F96T8/HO 120-277V |
Ballast Type | Electronic Fluorescent |
Ballast Voltage | 120-277 V |
Ballast Max. Number of Lamps | 1/2 piece |
Dimming Range | 11.75" x 2.88" x 1.78" |
Sound Rating | A |
Power Factor | 0.98 |
Standards | UL, CSA, CEC Listing |
Ballast factor | 0.95 - |
Line Frequency | 50/60 Hz |
Rated Lamp Watts | 86W |
Wire Gauge | 18 AWG |
Wire Type | Solid |
Lamp Current Crest Factor | 1.7 |
Starting Method | Programmed Start |
Max Total Harmonic Distortion | 0.1 |
Max Distance Between Ball to Lamp | 12 ft |
Ignition time | 1.5 s |
Housing Material | Metal |
Lamp Connection | Series |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- MAXLITE Floodlght D2D Wired Brnz (MSF50UW-50BY)
- NEBO 750 Lumen AAA Handheld Flashlight (NEB-FLT-0015)
- ETI LED Strip Light1100 lm, 2 ft (556081110)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-3S32-SC)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN4P32N)
- ADVANCE Fluorescent T5 Ballast 6PK (ICN4S54-90-C-LSG)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-2TTP40-SC)
- ADVANCE Ballast Fluor Mag Preht T8/T12 (LC1420CI)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- ILC Replacement for Advance Vel-3p32-lw-sc (VEL-3P32-LW-SC ADVANCE)
- Advance CFL Ballasts