Shop All Magnetic Ballasts
Advance
Ballast, VryHighOutputMagnetic, Rapid, 345W
Mfr # RC-2S200-TP
Zoro # G1980632
product price: $189.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of F60T12 Lamps 2
- Ballast Max. Number of Lamps 2
- Width 3 3/16 in
- Ballast Type Magnetic
- Number of F72T12 Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # RC-2S200-TP
- Zoro # G1980632
- UPC # 781087221822
- Country of Origin Mexico
- Category Magnetic Ballasts
Dimensions
Width | 3 3/16 in |
Height | 2 5/8 in |
Length | 14 5/16 in |
Description
Advance, Magnetic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120V AC, Number of Bulbs Supported 2, Max. Bulb Watts 215 W, Ballast Bulb Type T10HO, T12HO, Dimming No, Min. Starting Temp. -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40755)
- ILC Replacement for Philips Bc40a15/ll replacement light bulb lamp, 4PK (BC40A15/LL PHILIPS)
- STREAMLIGHT Black Yes 400 lm lm (66149)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 4000K (ASD-SFL2040)
- ADVANCE Ballast, Magnetic, Rapid, 31W (RLCS-140-TP-W)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- ILB GOLD Replacement For Ballast, Electronic Ballast, Esb-0832-24-1-Rs-Xe Bal (ESB-0832-24-1-RS-XE BAL)
- ILC Replacement for Light Bulb / Lamp 40530ge (40530GE LIGHT BULB / LAMP)
- Advance Magnetic Ballasts