Shop All Magnetic Ballasts
This Product is Discontinued
Advance
Ballast, Magnetic, Rapid, A15, 60W (Discontinued)
Mfr # RS-32-40-TP-W
Zoro # G2826092
This Product is Discontinued
Key Features
- Thermal Protection Class P
- Ballast Max. Lamp Watts 40
- Width 2 3/8 in
- Length 6 1/2 in
- Ballast Lamp Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # RS-32-40-TP-W
- Zoro # G2826092
- UPC # 781087053744
- Country of Origin Mexico
- Category Magnetic Ballasts
Dimensions
Width | 2 3/8 in |
Length | 6 1/2 in |
Height | 1 1/2 in |
Description
Advance, Magnetic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 40 W, Ballast Bulb Type T9, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.