Shop All Magnetic Ballasts
This Product is Discontinued
Advance
Ballast, Magnetic, Preheat, 24W (Discontinued)
Mfr # LC-25-TP
Zoro # G2971823
This Product is Discontinued
Key Features
- Total Harmonic Distortion Less Than 10%
- Ballast Voltage 120
- Power Factor 0.54
- Width 1 3/8 in
- Ballast Start Type Preheat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LC-25-TP
- Zoro # G2971823
- UPC # 781087113820
- Country of Origin Mexico
- Category Magnetic Ballasts
Dimensions
Width | 1 3/8 in |
Length | 3 5/8 in |
Height | 1 13/16 in |
Description
Advance, Magnetic, Fluorescent Ballast, Ballast Start Type Preheat, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 25 W, Ballast Bulb Type T12, Dimming No, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.