Shop All HID Ballast Ignitors
Advance
Ballast Ignitor, 1000 W, HPS
Mfr # LI571-J5-IC
Zoro # G0829543
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 1000
- Ignitor to Lamp Distance 15 ft. to 75 ft.
- Length 4 3/4 in
- Diameter 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LI571-J5-IC
- Zoro # G0829543
- UPC # 781087713402
- Country of Origin Mexico
- Category HID Ballast Ignitors
Dimensions
Length | 4 3/4 in |
Diameter | 2 3/16 in |
Details
Ballast Item | Ballast Ignitor |
Ballast Lamp Type | High Pressure Sodium |
Ballast Max. Lamp Watts | 1000 |
Ignitor to Lamp Distance | 15 ft. to 75 ft. |
Ballast Max. Number of Lamps | 1 |
Ballast Lamp Watts | 1000 |
Item | Ballast Ignitor |
Includes | Mounting Bracket, Hardware |
Ballast Bulb Type | High Pressure Sodium |
Min. Distance to Bulb | 15 ft |
Max. Bulb Watts | 1,000 W |
Number of Bulbs Supported | 1 |
Min. Bulb Watts | 1,000 W |
Standards | CSA, UL Recognized |
Brand and Series | Val-U-Pak Plus (77L) |
Max. Distance to Bulb | 75 ft |
Description
Val-U-Pak Plus (77L), Ballast Ignitor, High Pressure Sodium Ballast Bulb Type, Max. Bulb Watts 1,000 W, Max. Distance to Bulb 75 ft, Number of Bulbs Supported 1, 2 3/16 in Diameter, 4 3/4 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Bulb Dia.: 1 in (LEDT8/LC/G/2/840)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Batteries And Light Bulbs F120T12/D/Ho, 10PK (F120T12/D/HO)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74301)
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-H5)
- ADVANCE Ballast Ignitor, 400W, HPS, Length: 2 1/2 in (LI501-H4)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- ADVANCE Ballast Ignitor, 150W, HPS (LI551-H4)
- ILC Replacement for Halco Ign/hps1 (IGN/HPS1 HALCO)
- ILC Replacement for Advance 71a8107-001db Ballast (71A8107-001DB)
- LUMAPRO Ballast Ignitor, 400W, HPS (1XUG4)
- Advance HID Ballast Ignitors