Shop All HID Ballast Ignitors
Advance
Ballast Ignitor, 1000 W, HPS
Mfr # LI571-H5
Zoro # G1423633
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 1000
- Ignitor to Lamp Distance Max. 15 ft.
- Length 2 7/8 in
- Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # LI571-H5
- Zoro # G1423633
- UPC # 781087712405
- Country of Origin Mexico
- Category HID Ballast Ignitors
Dimensions
Length | 2 7/8 in |
Diameter | 1 3/4 in |
Details
Ballast Item | Ballast Ignitor |
Ballast Lamp Type | High Pressure Sodium |
Ballast Max. Lamp Watts | 1000 |
Ignitor to Lamp Distance | Max. 15 ft. |
Ballast Max. Number of Lamps | 1 |
Item | Ballast Ignitor |
Includes | Mounting Bracket, Hardware |
Ballast Lamp Watts | 1000 |
Ballast Bulb Type | High Pressure Sodium, Metal Halide |
Standards | CSA, UL Recognized |
Max. Bulb Watts | 1,000 W |
Brand and Series | Val-U-Pak Plus (77L) |
Min. Distance to Bulb | 15 ft |
Max. Distance to Bulb | 15 ft |
Min. Bulb Watts | 1,000 W |
Number of Bulbs Supported | 1 |
Description
Val-U-Pak Plus (77L), Ballast Ignitor, High Pressure Sodium, Metal Halide Ballast Bulb Type, Max. Bulb Watts 1,000 W, Max. Distance to Bulb 15 ft, Number of Bulbs Supported 1, 1 3/4 in Diameter, 2 7/8 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITZI 1 Light Pendant (H344701-AGB/BK)
- ILC Replacement for Berchtold Chromophare D650 Plus replacement light bulb lamp (CHROMOPHARE D650 PLUS BERCHTOLD)
- COOPER LIGHTING Cooper Lighting VT100G 100W Vapor Tight Incandescent Flood Light (195487)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- ADVANCE Ballast Ignitor, 150W, HPS (LI551-H4)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-J5-IC)
- ADVANCE Ballast Ignitor, 400W, HPS, Length: 2 1/2 in (LI501-H4)
- ILC Replacement for Halco Ign/hps1 (IGN/HPS1 HALCO)
- KEYSTONE Ignitor 250-400W HPS, IGN-XG-02 (IGN-XG-02)
- LUMAPRO Ballast Ignitor, 150W, HPS (1XUG3)
- Advance HID Ballast Ignitors