Shop All Electronic Ballasts
Advance
Ballast, Electronic, Bulb T8,120V
Mfr # REB4P32SC35M
Zoro # G906116093
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Ballast Start Type Instant
- Input Power 103 W
- Ballast Max. Lamp Watts 32W
- Ballast Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # REB4P32SC35M
- Zoro # G906116093
- UPC # 781087120279
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 9.5 in |
Width | 1.7 in |
Height | 1.18 in |
Wire Striplength | 0.5 mm; 0.375 mm |
Housing Dimensions | 9.5 in x 1.7 in x 1.18 in |
Description
Electronic, Electronic Ballast, Ballast Start Type Instant, Input Voltage 120V AC, Number of Bulbs Supported 4, Ballast Bulb Type T8, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- GENESIS Ice Light Panel, PK 10 (70801)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 19680 lm (JEBL 18L 50K 80CRI WH)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- ADVANCE PHILIPS ADVANCE 25 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-LW-N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- ADVANCE PHILIPS ADVANCE 38 to 39 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-HL-N)
- ADVANCE 80 to 82 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-N)
- ADVANCE PHILIPS ADVANCE 31 Watts, 1 Lamps, Electronic Ballast (ICN-1P32-N)
- ADVANCE PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast (IMH-G20-G-BLS)
- ADVANCE 71 to 73 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-LW-N)
- Advance Electronic Ballasts