Shop All Electronic Ballasts
Advance
Ballast, Electronic, Bulb T8,120 to 277V
Mfr # IOP3P32N35I
Zoro # G206116106
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277V AC
- Ballast Max. Number of Lamps 2/3 piece
- Ballast Start Type Instant
- Input Power 82-80 W
- Ballast Max. Lamp Watts 32W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IOP3P32N35I
- Zoro # G206116106
- UPC # 781087125090
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 9.50 in |
Height | 1.00 in |
Wire Striplength | 0.5 mm; 0.375 mm |
Housing Dimensions | 9.5 in x 1.3 in x 1.0 in |
Description
Electronic, Electronic Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, Ballast Bulb Type T8, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Tube 8Ft Led Intgrl 5000K 43W (64102161)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- LIVING ACCENTS Brown Plastic 60.6 in. H Micro Light Tree Outdoor Decoration (MICBT50BWWA)
- ADVANCE PHILIPS ADVANCE 28 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-N)
- ADVANCE 109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-N)
- ADVANCE 17 to 61 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S28-N)
- ADVANCE 69 to 147 Watts, 3 or 4 Lamps, Electronic Ballast (IOP-4P32-HL-SC)
- ADVANCE PHILIPS ADVANCE 52 to 52 Watts, 2 Lamps, Electronic Ballast (ICN-2S24-T)
- ADVANCE PHILIPS ADVANCE 80 Watts, 1 Lamps, HID Ballast (IMH-70-E-LF)
- GE LAMPS GE LIGHTING 107 to 109 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-N-ULTRA)
- Advance Electronic Ballasts