Shop All CFL Ballasts
Advance
Ballast, Electronic, Bulb T8,120 to 277V
Mfr # IOP3P32LWN35I
Zoro # G306170435
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Start Type Instant
- Number of F32T8 Lamps 3
- CA Title 20 Compliant No
- Input Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IOP3P32LWN35I
- Zoro # G306170435
- UPC # 781087125175
- Country of Origin Mexico
- Category CFL Ballasts
Details
Ballast Type | Electronic |
Ballast Start Type | Instant |
Number of F32T8 Lamps | 3 |
Item | Electronic Ballast |
CA Title 20 Compliant | No |
Input Voltage | 120 to 277V AC |
Ballast Bulb Type | T8 |
Number of Bulbs Supported | 3 |
Description
Electronic, Electronic Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, Ballast Bulb Type T8, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 21W, T7 Miniature Incandescent Bulb (7440-2PK)
- ILC Replacement for Philips Pl-l 36w/41/4p replacement light bulb lamp (PL-L 36W/41/4P PHILIPS)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/830/ECO4P)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/927CA/2)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- ADVANCE Dimming Ballast, Electronic, 277VLamp (VEZ-3S32-SC)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-2TTP40-SC)
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- ADVANCE CFL Ballast, Electronic Dimming, 8W, 120V (REZ-1T42-M2-LD-K)
- ADVANCE Fluorescent T5 Ballast 6PK (ICN4S54-90-C-LSG)
- LUMAPRO CFL Ballast, Electronic, 31W, 120V (16X953)
- Advance CFL Ballasts