Shop All Electronic Ballasts
Advance
Ballast, Electronic, Bulb T8,120 to 277V
Mfr # IOP2P32N35I
Zoro # G406116104
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277V AC
- Ballast Start Type Instant
- Input Power 55-56 W
- Ballast Max. Lamp Watts 32W
- Ballast Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IOP2P32N35I
- Zoro # G406116104
- UPC # 781087125076
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 9.50 in |
Height | 1.00 in |
Wire Striplength | 0.5 mm; 0.375 mm |
Housing Dimensions | 9.5 in x 1.3 in x 1.0 in |
Description
Electronic, Electronic Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Ballast Bulb Type T8, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 4.25" Round Pole Cap (86-00018)
- EDWARDS SIGNALING Miniature LED Bulb, 120V (270LEDW120V)
- ILC Replacement for Philips 150ps25/99 120-130v replacement light bulb lamp (150PS25/99 120-130V PHILIPS)
- ILC Replacement for Philips 38332-3 replacement light bulb lamp, 2PK (38332-3 PHILIPS)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- ADVANCE 107 to 110 Watts, 3 Lamps, Electronic Ballast (IOP-3P32-HL-N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP1P32N35I)
- ADVANCE PHILIPS ADVANCE 26 Watts, 1 Lamps, HID Ballast (RMH-20-K-BLS)
- ADVANCE Ballast, Electronic, Bulb T8,120V (REB2P32N35M)
- ADVANCE 69 to 147 Watts, 3 or 4 Lamps, Electronic Ballast (IOP-4P32-HL-SC)
- ILC Replacement for UV Superstore 43474-1-uv Ballast replacement light bulb lamp (43474-1-UV BALLAST UV SUPERSTORE)
- Advance Electronic Ballasts