Shop All Electronic Ballasts
Advance
Ballast, Electronic, Bulb T8,120 to 277V
Mfr # IOP1P32N35I
Zoro # G706116101
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277V AC
- Ballast Start Type Instant
- Input Power 25-28 W
- Ballast Type Electronic
- Ballast Max. Lamp Watts 32W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IOP1P32N35I
- Zoro # G706116101
- UPC # 781087125052
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Height | 1.00 in |
Length | 9.50 in |
Width | 1.30 in |
Wire Striplength | 0.5 mm; 0.375 mm |
Housing Dimensions | 9.5 in x 1.3 in x 1.0 in |
Description
Electronic, Electronic Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Ballast Bulb Type T8, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F24t5/841/ho/eco/ic replacement light bulb lamp (F24T5/841/HO/ECO/IC HALCO)
- SATCO 40 W G30 Incandescent - Gloss White - 2500 Hours - 300L - Medium Base - 120V (S3671)
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- KEYSTONE TECHNOLOGIES PWR/Color Select 4"LED Retrofit Strip Kt (KT-RKIT32PS-4S-8CSA-VDIM)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32N35I)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- ADVANCE PHILIPS ADVANCE 38 to 39 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-HL-N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32N35I)
- ADVANCE 17 to 61 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S28-N)
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- ILC Replacement For SATCO S11900 (S11900)
- Advance Electronic Ballasts