Shop All Electronic Ballasts
Advance
71 to 73 Watts, 2 or 3 Lamps, Electronic Ballast
Mfr # IOPA-3P32-LW-N
Zoro # G5122573
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 3
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance
- MFR # IOPA-3P32-LW-N
- Zoro # G5122573
- UPC # 781087124673
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 9 1/2 in |
Width | 1 5/16 in |
Height | 1 in |
Description
Optanium, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, 3, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5553G)
- ILC Replacement for Steril-aire 20000600 replacement light bulb lamp (20000600 STERIL-AIRE)
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Square Lamp Heads (ECRG SQ)
- ADVANCE 135/137 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2P60-N)
- ADVANCE 107 to 110 Watts, 3 Lamps, Electronic Ballast (IOP-3P32-HL-N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32N35I)
- ADVANCE PHILIPS ADVANCE 59 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2P32-N)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- ADVANCE 119 to 120 Watts, 2 Lamps, Electronic Ballast (HCN-2S54-90C-WL)
- Advance Electronic Ballasts