Shop All Electronic Ballasts
Advance
63 to 64 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # ICN-2S28-T
Zoro # G0981872
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T5
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # ICN-2S28-T
- Zoro # G0981872
- UPC # 781087025437
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Width | 1 3/16 in |
Height | 1 1/16 in |
Length | 14 3/16 in |
Description
Centium(TM), Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 28 W, Ballast Bulb Type T5, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YHIOR 5406BKCC10 6A 120V AC Heavy Duty Feed Thru Cord Switch; Black (YH698591)
- GE LAMPS GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6-155V)
- STREAMLIGHT Charger Adapter, For Use w/Mfr. No. 61700 (22071)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- ADVANCE PHILIPS ADVANCE 107 Watts, 2 Lamps, Electronic Ballast (IOP-2P59-N)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- ADVANCE PHILIPS ADVANCE 52 to 52 Watts, 2 Lamps, Electronic Ballast (ICN-2S24-T)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32N35I)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP1P32N35I)
- ADVANCE 117 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S54-90C-N)
- ILC Replacement for Ballast Bs-lh4-120-l (BS-LH4-120-L)
- Advance Electronic Ballasts