Shop All Electronic Ballasts
Advance
54 to 55 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # IOPA-2P32-N
Zoro # G0815787
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance
- MFR # IOPA-2P32-N
- Zoro # G0815787
- UPC # 781087086834
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 9 1/2 in |
Width | 1 5/16 in |
Height | 1 in |
Description
Optanium, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA VOLUME5AS030UNVD83522UWH (61512)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 BL)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/XL/SPX41/ECO)
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- ADVANCE 135/137 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2P60-N)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (IOP-3PSP32-SC)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32N35I)
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast (IOP-4PSP32-LW-SC)
- ILB GOLD Ballast, Replacement For Ge General Electric G.E 66864 (66864)
- Advance Electronic Ballasts