Shop All Hot Melt Adhesives
Adtech
Glue Stick, White, 1/2 in Dia, 10 in L, 85 PK
Mfr # 501-110-5
Zoro # G610877785
product price: $51.19
/pk 85, $0.60/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 10 in
- Materials Bonded Plastic, PVC
- Working Time 28 sec
- Melting Temperature 214 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adtech
- MFR # 501-110-5
- Zoro # G610877785
- UPC # 026438548730
- Country of Origin Taiwan, Province of China
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 10 in |
Description
Hot Melt Adhesive, Color White, Diameter 1/2 in, Length 10 in, Melting Temperature 214 Degrees F, Product Format Smooth Sticks, Series 501, Working Time 28 sec, Maximum Viscosity 95,000 cps, Minimum Viscosity 9,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Non-Toxic, Cold Resistance, High Tack Yes, Low Odor Yes, Materials Bonded Plastic, PVC, Pressure Sensitive No, Primary Applications General Purpose, Shear Strength 448 psi, UV Resistant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE MOUNTING TAPE CLR3/4X60"" (1360350)
- MOTORMITE 12 Ft Multi-Color Pvc Electrical Tape As Electric Tape, 85294 (85294)
- VIBRA-TITE Instant Adhesive, 310 Series, Clear, 1 lb, Bottle (31054)
- DAP 32 oz DryDex White All Purpose Lightweight Joint Compound; Pack of 8 (1014724)
- ADTECH Glue Stick, Tan, 1/2 in Dia, 10 in L, 85 PK (962-110-5)
- SUREBONDER Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 5 sec Begins to Harden, 300 PK (601R15)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 35 to 50 sec Begins to Harden, 6 PK (23X757)
- FASTENMASTER Hot Melt Adhesive, Tan, 1/2 in Dia, 10 in L, 3 min Begins to Harden, 18 PK (FMFLEX180)
- 3M Hot Melt Adhesive, Amber, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3738)
- 3M Glue, White, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3764)
- 3M Adhesive Kit, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3792)
- Adtech Hot Melt Adhesives