Shop All Corrugated Drainage Pipe & Fittings
Ads
Single Wall Internal Snap Coupler, PK4
Mfr # M17900-0-4
Zoro # G3168946
product price: $26.99
/pk 4, $6.75/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Color Black
- Material HDPE
- Depth 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ads
- MFR # M17900-0-4
- Zoro # G3168946
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 4 in |
Depth | 4 in |
Width | 4 in |
Height | 4 in |
Details
Item | Single Wall Internal Snap Coupler,PK4 |
Color | Black |
Material | HDPE |
Weight | 1 pound |
For Use With | Internal Snap |
Application | Drainage System CAP |
Description/Special Features | Drain END CAP |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Tube Cutter, 1/4" to 1-3/8" Cutting Cap. (70027)
- PROPLUS PVC THREADED PIPE CAP, 1/2 IN (2906164)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC2.0)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3061)
- ADS External Snap Coupler, 3", PK4 (M0403-0-0)
- KING DRAINS Soft Grip Drain, 1/2" MPT Irrig, PK25 (22163)
- HOMESTEAD 322G 3 in. Pop-Up Drainage Emitter with 90 Degree Elbow (HO612413)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- AMERIMAX 4 In. Universal Plastic Corrugated Connetor (53302)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx25Ft (51310)
- ARROW PNEUMATICS Arrow T53-04, Drop Leg Drain 1/2 NPT, Poly Bowl, 150 PSI (T53-04)
- Ads Corrugated Drainage Pipe & Fittings