Shop All Corrugated Drainage Pipe & Fittings
Ads
Single Wall External Snap Coupler, PK2
Mfr # M96-1-4
Zoro # G3169174
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Color Black
- Material HDPE
- Depth 4 in
- For Use With External Snap Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ads
- MFR # M96-1-4
- Zoro # G3169174
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 4 in |
Depth | 4 in |
Width | 4 in |
Height | 4 in |
Details
Item | Single Wall External Snap Coupler,PK2 |
Color | Black |
Material | HDPE |
For Use With | External Snap Coupler |
Application | Drainage System CAP |
Weight | 1 pound |
Description/Special Features | Drain END CAP |
Description
Package Quantity 2
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA 1" X 1" Press Low Lead Bronze Spring Check Valve (79045)
- DELTA Delta Escutcheon - 600/1600 Series Tub & Shower Chrome (RP5883)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (95190)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- HANCOR ADS Pipe Coupling, 4 in, Barb x SlipJoint, Polyethylene, Black (0417AA)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4 in. (0433AA)
- AMERIMAX Flex-Drain 4 In. Elbow Flex-Drain Flexible Coupler (57010)
- AMERIMAX HOME PRODUCTS Downspout Adapter, PVC, Black (ADP53102)
- ADS ADVANCED DRAINAGE SYSTEMS SPLIT COUPLER 8 in. (0811AA)
- ARROW PNEUMATICS Arrow T53-04, Drop Leg Drain 1/2 NPT, Poly Bowl, 150 PSI (T53-04)
- Ads Corrugated Drainage Pipe & Fittings