Shop All Corrugated Drainage Pipe & Fittings
Ads
Downspout Adapter, 2"X3"X4" (3Pk)
Mfr # M96-4-3
Zoro # G2858099
product price: $32.25
/pk 3, $10.75/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 Inch
- Color Black
- Description/Special Features Lightweight, corrosion proof, as well as acid, alkali and frost resistant
- Material Poly
- Application make the transition from rectangle or square downspouts to underground drain tiles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ads
- MFR # M96-4-3
- Zoro # G2858099
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 5 Inch |
Height | 5 Inch |
Width | 5 Inch |
Depth | 5 Inch |
Details
Color | Black |
Description/Special Features | Lightweight, corrosion proof, as well as acid, alkali and frost resistant |
Material | Poly |
Item | Downspout Adapter,2"x3"x4",PK3 |
Application | make the transition from rectangle or square downspouts to underground drain tiles. |
For Use With | used to change the shape of the downspout where it attaches to another pipe |
Weight | 1 Pound |
Description
Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Vacuum Breaker Assembly, 25 to 80 psi, For Use With Solan/Zurn, Rubber (P6000-B-HP)
- ERIE Vt2427 1" Npt. 2-Way Valve Body (VT2427)
- BRASSCRAFT SHUT-OFF VALVE 1/2X1/2"" (G23341X C1)
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-442 (111-114NL)
- ADS Single Wall External Snap Coupler, PK2 (M96-1-4)
- ADVANCED DRAINAGE SYSTEMS REDUCNG COUPLR PLY 4X3 (0314AA)
- AMERIMAX 4 In. Universal Plastic Corrugated Connetor (53302)
- HANCOR ADS Pipe Coupling, 4 in, Barb x SlipJoint, Polyethylene, Black (0417AA)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4 in. (0433AA)
- AMERIMAX Flex-Drain 4 In. Elbow Flex-Drain Flexible Coupler (57010)
- AMERIMAX HOME PRODUCTS Fitting Drain, 4 in, Polypropylene, Black, 70 psi Pressure (ADP53702)
- Ads Fittings