Shop All Gas Heater Accessories
Ads
3 In X 4 In X 4 In Downspout Adapter (3Pk)
Mfr # M0465-0-0
Zoro # G2858430
product price: $43.09
/pk 3, $14.36/ea
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Used to connect the downspout to the drain tile on your home
- Length 4 Inch
- Depth 4 Inch
- Height 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ads
- MFR # M0465-0-0
- Zoro # G2858430
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 4 Inch |
Depth | 4 Inch |
Height | 4 Inch |
Width | 3 Inch |
Details
Item | Downspout Adapter,3"x4"x4",PK3 |
Material | Plastic |
For Use With | Used to connect the downspout to the drain tile on your home |
Application | Simple to insall and are going to make sure that rainfall efficiently flows away from your home to prevent water damage |
Weight | 1 pound |
Color | Black |
Features | Comes in a multipack |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR6GA26D)
- ESSICK AIR Bacteriostatic Treatment, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz (1970)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 0.5"W x 8'L (HSTAT051008)
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 8in dia (7"RC)
- ADS Single Wall 90 Degree Elbow, 3" (2Pk) (M42-90-3)
- ADS 3 In Single Wall Snap Tee (2Pk) (M0321-0-0)
- ADS 3 In Snap End Cap (5Pk) (M0332-0-0)
- GHP Ext Hose/Fuel Filter Kit (HAKITDG)
- MODINE 3H37046-1 Conversion Kit Lp To (3H37046-1)
- PACKARD Combustion Air Booster, Replacement (65475)
- DENDESIGNS Extension Hose for Propane Heater 15 ft Model No F271470 (DE1597601)
- Ads Heaters & Furnaces