Shop All Gas Heater Accessories
Ads
3 In Snap End Cap (5Pk)
Mfr # M0332-0-0
Zoro # G2858385
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyethylene
- For Use With Drainage projects wehre flexibility, light weight and low cost are important
- Length 3 Inch
- Application To be attached to a single wall pipe including downspouts run off, foundation and window well drains, driveway culverts and wet spots
- Depth 3 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ads
- MFR # M0332-0-0
- Zoro # G2858385
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 3 Inch |
Depth | 3 Inch |
Width | 3 Inch |
Height | 3 Inch |
Details
Item | Snap End Cap,3",PK5 |
Material | polyethylene |
For Use With | Drainage projects wehre flexibility, light weight and low cost are important |
Application | To be attached to a single wall pipe including downspouts run off, foundation and window well drains, driveway culverts and wet spots |
Features | Corrosion proof |
Color | Black |
Weight | 1 pound |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON PLEXCO Tubing, 3/8", Black, 250 ft. (1063778)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- PROTECT PLUS INDUSTRIES LLC Protect Plus 6029520 12 x 4 in. Purafilter 2000 Rectangular Vent Filter - Pack of 12 (6029520)
- PECO Thermostat, 2 H Battery (T4522-001)
- ADS 3 In X 4 In X 4 In Downspout Adapter (3Pk) (M0465-0-0)
- ADS 3 In Single Wall Snap Tee (2Pk) (M0321-0-0)
- ADS Single Wall 90 Degree Elbow, 3" (2Pk) (M42-90-3)
- HONEYWELL 391937 Natural Gas To Lp (391937)
- DAYTON Conversion Kit (6PPR8)
- QMARK Mounting Frame, Surface, 24 In.L, 24 In.W (QSF2424)
- EMPIRE COMFORT SYSTEMS Gas Valve Vr8200C Lp Gas For Dv55Spp (R5655)
- Ads Gas Heater Accessories