Shop All Corrugated Drainage Pipe & Fittings
Ads
2 In X 3 In X 3 In Downspout Adapter (3Pk)
Mfr # M96-3-25
Zoro # G2858080
product price: $25.99
/pk 3, $8.66/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 Inch
- Color Black
- Material Plastic
- Description/Special Features Lightweight, corrosion proof, as well as acid, alkali and frost resistant
- Width 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ads
- MFR # M96-3-25
- Zoro # G2858080
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 4 Inch |
Width | 4 Inch |
Depth | 4 Inch |
Height | 4.5 Inch |
Details
Color | Black |
Material | Plastic |
Description/Special Features | Lightweight, corrosion proof, as well as acid, alkali and frost resistant |
Item | Downspout Adapter,2"x3"x3",PK3 |
Weight | 1 Pound |
For Use With | used to change the shape of the downspout where it attaches to another pipe |
Application | make the transition from rectangle or square downspouts to underground drain tiles. |
Description
Package Quantity 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Blind Flange, Socket, 2 in Pipe Size (853-020)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0188031-NT-50)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- APOLLO VALVES 3" NPT Brass Ball Valve Inline (94ALF-100-01A)
- ADS External Snap Coupler, 3", PK4 (M0403-0-0)
- ADS Single Wall Internal Snap Coupler, PK4 (M17900-0-4)
- AMERIMAX Flex-Drain 4 In. Elbow Flex-Drain Flexible Coupler (57010)
- ADS ADVANCED DRAINAGE SYSTEMS SPLIT COUPLER 8 in. (0811AA)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4 in. (0433AA)
- ARROW PNEUMATICS Arrow T53-04, Drop Leg Drain 1/2 NPT, Poly Bowl, 150 PSI (T53-04)
- AMERIMAX 4 In. Universal Plastic Corrugated Connetor (53302)
- Ads Fittings