Shop All Pallet Rack Accessories
Adrians Safety Solutions
2in x 158 1/2in Single Rack Safety Strap BN-RSS-158.5
Mfr # 387BNRSS1585
Zoro # G710828403
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adrians Safety Solutions
- MFR # 387BNRSS1585
- Zoro # G710828403
- Country of Origin Unknown
- Category Pallet Rack Accessories
Description
Keep your inventory safe and secure with this Adrian's Safety Solutions 2in x 98 1/2in single rack safety strap BN-RSS-98.5. This strap offers maximum protection to prevent large palletized items from falling into the flue space or work area. It can be easily mounted to the back of any 96in wide pallet rack and requires no tools for assembly. For further ease the built-in standard attachment connects directly to teardrop or slotted pallet racking. Made with 2in premium cargo webbing this item offers 2400 lb. burst strength. Its 2in elastic construction provides a 6in overhang for optimal push-through protection. This pallet rack safety strap offers a simple cost-effective solution to reduce inventory loss and ensure safety on your industrial job site.Overall Dimensions:Length: 98 1/2inWidth: 2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBCRS)
- PLATT Black Polyethylene Wheel, Steel Housing Wheel Kit (HDW055)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- ADRIANS SAFETY SOLUTIONS 2in x 98 1/2in Single Rack Safety Strap BN-RSS-98.5 (387BNRSS985)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red (412596)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- VESTIL FOAM EDGE GUARD 3/4 X 3/4 SLOT (FEG-E)
- GLOBAL INDUSTRIAL 18H Pallet Rack Frame Guard with Hardware - Yellow (798618)
- WIRECRAFTERS Offset Mounting Clip, 4inW, Gray, 3in BaseD (BR4PK)
- Adrians Safety Solutions Pallet Racks